Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG323ENZ-AC830P

  • Zoro # G6314205


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
323
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG323ENZ-AC830P
Zoro #
G6314205
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
323
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG160312N-UZ
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
ANSI Number
TNMG323ENZ-AC830P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
ANSI Code
TNMG323ENZ
Insert Holding Type
Straight Hole
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Coating Process
CVD
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
P
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.