Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EGU-AC5015S

  • Zoro # G7555888


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EGU-AC5015S
Zoro #
G7555888
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.046"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
7 Degrees
ISO Number
TNMG160412N-GU
ANSI Number
TNMG333EGU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Relief Angle
0 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGU
Shape
Triangle
ANSI Code
TNMG333EGU
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.