Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EGU-AC5025S

  • Zoro # G7555879


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EGU-AC5025S
Zoro #
G7555879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.046"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
7 Degrees
ISO Number
TNMG160412N-GU
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG333EGU
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
EGU
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
ANSI Code
TNMG333EGU
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Triangle
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.