Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG333EGZ-AC415K
Zoro # G6312848
product price: $9.15
/eaSold in multiples of 10 for $91.50
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNMG333EGZ-AC415K
Zoro #
G6312848
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Description
Triangle Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.