Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333ESE-AC830P

  • Zoro # G6312629


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333ESE-AC830P
Zoro #
G6312629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
5 Degrees
ISO Number
TNMG160412N-SE
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG333ESE-AC830P
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Manufacturer Grade
AC830P
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
ANSI Code
TNMG333ESE
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Code
ESE
Primary Material Application
Steel
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.