Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333ESU-AC5025S

  • Zoro # G7556125


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333ESU-AC5025S
Zoro #
G7556125
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160412N-SU
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG333ESU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Coating Process
PVD
Chip-Breaker Code
ESU
Chip-Breaker Style
Double Sided
ANSI Code
TNMG333ESU
Clearance Angle
0 Degrees
Shape
Triangle
Features
Excellent Wear Resistance
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.