Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EUX-AC8025P

  • Zoro # G6312525


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EUX-AC8025P
Zoro #
G6312525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG160412N-UX
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
Coating
Uncoated
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TNMG333EUX-AC8025P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC8025P
Included Angle
60 Degrees
Cutting Application
Turning
Chip-Breaker Code
EUX
Insert Holding Type
Straight Hole
Shape
Triangle
ANSI Code
TNMG333EUX
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.