Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EUX-AC830P

  • Zoro # G6312507


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EUX-AC830P
Zoro #
G6312507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TNMG160412N-UX
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
ANSI Number
TNMG333EUX-AC830P
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Coating
CBN
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Code
TNMG333EUX
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Triangle
Manufacturer Grade
AC830P
Number of Cutting Edges
3
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
EUX
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.