Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in

  • Mfr # TNMG333EEG-AC5015S

  • Zoro # G7506263


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0468 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EEG-AC5015S
Zoro #
G7506263
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.0468 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
30 Degrees
ISO Number
TNMG160412N-EG
Cutting Direction
Neutral
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Shape
Triangle
Chip-Breaker Style
Double Sided
ANSI Code
TNMG333EEG
Measurement System
Fractional Inch
Included Angle
60 Degrees
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S01 - S20
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEG
Cutting Application
Turning

Description

Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.