Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNML, 0.0156 in, Carbide

  • Mfr # TNML331EHM-AC5015S

  • Zoro # G7556518


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNML
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNML331EHM-AC5015S
Zoro #
G7556518
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNML
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TNMG160404L-HM
No. of Edges
6
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNML331EHM
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Chip-Breaker Code
EHM
Finish - Machining
AlTiSiN
Material - Machining
Carbide
ANSI Code
TNML331EHM
Cutting Application
Turning
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
S01 - S20
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.