Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMM, 0.0312 in, Carbide

  • Mfr # TNMM332ENP-AC830P

  • Zoro # G6311247


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMM332ENP-AC830P
Zoro #
G6311247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMM160408N-MP
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMM332ENP-AC830P
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
AC830P
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
ENP
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
TNMM332ENP
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.