Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMR, 0.0156 in, Carbide

  • Mfr # TNMR331EHM-AC5015S

  • Zoro # G7556509


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMR331EHM-AC5015S
Zoro #
G7556509
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TNMG160404R-HM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
ANSI Number
TNMR331EHM
Hardened (H) Compatibility
No
Mounting Style
Screw
Manufacturer Grade
AC5015S
Chip-Breaker Code
EHM
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Triangle
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Insert Holding Type
Screw
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Material - Machining
Carbide
ANSI Code
TNMR331EHM
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.