Triangle Turning Insert, Triangle, 3/8 in, TNMR, 0.0156 in, Carbide

  • Mfr # TNMR331EHM-AC5025S

  • Zoro # G7556089


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMR331EHM-AC5025S
Zoro #
G7556089
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TNMG160404R-HM
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
TNMR331EHM
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Insert Holding Type
Screw
Chip-Breaker Code
EHM
Coating Process
PVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Shape
Triangle
ANSI Code
TNMR331EHM
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.