Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMR, 0.0312 in, Carbide

  • Mfr # TNMR332EHM-AC5015S

  • Zoro # G7556588


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMR332EHM-AC5015S
Zoro #
G7556588
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TNMG160408R-HM
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
6
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
TNMR332EHM
Stainless (M) Compatibility
Yes
Shape
Triangle
Insert Holding Type
Screw
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
ANSI Code
TNMR332EHM
Chip-Breaker Code
EHM
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
S01 - S20
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.