Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMR, 0.0312 in, Carbide

  • Mfr # TNMR332EHM-AC5025S

  • Zoro # G7555985


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMR332EHM-AC5025S
Zoro #
G7555985
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TNMG160408R-HM
For Use With
Toolholders, Boring Bars
ANSI Number
TNMR332EHM
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Coating Process
PVD
Insert Holding Type
Screw
Included Angle
60 Degrees
ANSI Code
TNMR332EHM
Clearance Angle
0 Degrees
Chip-Breaker Code
EHM
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EHM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.