Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMX, 0.0312 in, PCD

  • Mfr # NFTNMX332-DA1000

  • Zoro # G6307178


product price: $69.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMX
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTNMX332-DA1000
Zoro #
G6307178
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMX
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-TNMX160408
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFTNMX332-DA1000
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
ANSI Code
NF-TNMX332
Coating Process
CVD
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees
Cutting Material Coverage
NF Tip
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Insert Holding Type
Straight or Countersink Hole
Cutting Application
Turning
Shape
Triangle
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.