Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNPL, 0.0079 in, Carbide

  • Mfr # TNPL330.5FFX-AC5025S

  • Zoro # G7556064


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPL330.5FFX-AC5025S
Zoro #
G7556064
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TNGG160402L-FX
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TNPL330.5FFX
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Code
TNPL330.5FFX
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Chip-Breaker Code
FX
Insert Holding Type
Screw
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Coating Process
PVD
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.