Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPL, 0.0156 in, Cermet

  • Mfr # TNPL321T-T1500A

  • Zoro # G6311131


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPL321T-T1500A
Zoro #
G6311131
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TNGG160304L-ST
Super Alloy (S) Compatibility
No
ANSI Number
TNPL321T-T1500A
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Chip-Breaker Code
T
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Manufacturer Grade
T1500A
Insert Holding Type
Screw
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Material - Machining
Cermet
Included Angle
60 Degrees
ANSI Code
TNPL321T
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code T, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.