Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPL, 0.0156 in, Cermet

  • Mfr # TNPL331M-T1500A

  • Zoro # G6311125


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPL331M-T1500A
Zoro #
G6311125
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
14 Degrees
ISO Number
TNGG160404L-UM
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
TNPL331M-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Code
TNPL331M
Insert Holding Type
Screw
Number of Cutting Edges
3
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
T1500A
Chip-Breaker Code
M
Shape
Triangle
Included Angle
60 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M, P
Cutting Application
Turning
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.