Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPL, 0.0312 in, Cermet

  • Mfr # TNPL332M-T1500A

  • Zoro # G6311116


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPL332M-T1500A
Zoro #
G6311116
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPL
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
14 Degrees
ISO Number
TNGG160408L-UM
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Mounting Style
Top and hole Clamping
ANSI Number
TNPL332M-T1500A
No. of Edges
3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Manufacturer Grade
T1500A
Included Angle
60 Degrees
ANSI Code
TNPL332M
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Material - Machining
Cermet
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Shape
Triangle
Chip-Breaker Code
M
Primary Material Application ISO Code
M, P
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.