Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0079 in, Carbide

  • Mfr # TNPR330.5FFX-AC5025S

  • Zoro # G7556238


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR330.5FFX-AC5025S
Zoro #
G7556238
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.007"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.