Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0079 in, Carbide

  • Mfr # TNPR330.5FFY-AC5015S

  • Zoro # G7556308


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR330.5FFY-AC5015S
Zoro #
G7556308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Insert Thickness
0.187"
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TNGG160402R-FY
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
TNPR330.5FFY
Hardened (H) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
Yes
ANSI Code
TNPR330.5FFY
Primary Material Application
Nickel, Titanium
Shape
Triangle
Cutting Application
Turning
Included Angle
60 Degrees
Insert Holding Type
Screw
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Chip-Breaker Code
FY
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.