Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0156 in, Carbide

  • Mfr # TNPR331FFX-AC5015S

  • Zoro # G7556299


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR331FFX-AC5015S
Zoro #
G7556299
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TNGG160404R-FX
ANSI Number
TNPR331FFX
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Features
Excellent Wear Resistance
Chip-Breaker Code
FX
Clearance Angle
0 Degrees
Coating Process
PVD
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
S01 - S20
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5015S
ANSI Code
TNPR331FFX
Shape
Triangle
Finish - Machining
AlTiSiN
Insert Holding Type
Screw
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.