Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0156 in, Carbide

  • Mfr # TNPR331FFY-AC5015S

  • Zoro # G7556247


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR331FFY-AC5015S
Zoro #
G7556247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TNGG160404R-FX
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
TNPR331FFY
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Triangle
ANSI Code
TNPR331FFY
Insert Holding Type
Screw
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Chip-Breaker Code
FY
Coating Process
PVD
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.