Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0156 in, Cermet

  • Mfr # TNPR331FFY-T1500A

  • Zoro # G6311061


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR331FFY-T1500A
Zoro #
G6311061
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TNGG160404R-FY
Coating
Uncoated
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
Yes
ANSI Number
TNPR331FFY-T1500A
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Shape
Triangle
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
FY
ANSI Code
TNPR331FFY
Included Angle
60 Degrees
Insert Holding Type
Screw
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Material - Machining
Cermet
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.