Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0312 in, Cermet

  • Mfr # TNPR322T-T1500A

  • Zoro # G6311070


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR322T-T1500A
Zoro #
G6311070
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TNGG160308R-ST
Coating
Uncoated
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TNPR322T-T1500A
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Material - Machining
Cermet
Number of Cutting Edges
3
Manufacturer Grade
T1500A
Insert Holding Type
Screw
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Shape
Triangle
ANSI Code
TNPR322T
Cutting Application
Turning
Chip-Breaker Code
T
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code T, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.