Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0312 in, Cermet

  • Mfr # TNPR332M-T1500A

  • Zoro # G6311046


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNPR332M-T1500A
Zoro #
G6311046
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNPR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
14 Degrees
ISO Number
TNGG160408R-UM
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TNPR332M-T1500A
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Shape
Triangle
Cutting Application
Turning
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel, Steel
ANSI Code
TNPR332M
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
T1500A
Chip-Breaker Code
M
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code M, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.