Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0079 in, Cermet

  • Mfr # TPG320.5-T1500A

  • Zoro # G6310949


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
320
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG320.5-T1500A
Zoro #
G6310949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN160302
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TPG320.5-T1500A
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Code
TPG320.5
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P
Manufacturer Grade
T1500A
Material - Machining
Cermet
Cutting Application
Turning
Included Angle
60 Degrees
Shape
Triangle
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.