Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0079 in, PCD

  • Mfr # NFTPG320.5-DA1000

  • Zoro # G6307135


product price: $48.65
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
320.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPG320.5-DA1000
Zoro #
G6307135
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
320.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGN160302
ANSI Number
NFTPG320.5-DA1000
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
Manufacturer Grade
DA1000
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Features
Fracture Resistant, Wear Resistant
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
NF-TPG320.5
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Material Coverage
NF Tip
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Coating Process
CVD
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.