Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0156 in, Cermet

  • Mfr # TPG321-T1500A

  • Zoro # G6310888


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG321-T1500A
Zoro #
G6310888
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN160304
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
ANSI Number
TPG321-T1500A
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
ANSI Code
TPG321
Clearance Angle
11 Degrees
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Triangle
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.