Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN

  • Mfr # NUTPG322-BN2000

  • Zoro # G6305470


product price: $43.29
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPG322-BN2000
Zoro #
G6305470
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGN160308
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
ANSI Number
NUTPG322-BN2000
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
1
Finish - Machining
Bright (Uncoated)
ANSI Code
NU-TPG322
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BN2000
Features
Fracture Resistant, Wear Resistant
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Insert Holding Type
No Screw Hole
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.