Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, Cermet

  • Mfr # TPG322-T1500A

  • Zoro # G6310836


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322-T1500A
Zoro #
G6310836
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN160308
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TPG322-T1500A
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Material - Machining
Cermet
Measurement System
Fractional Inch
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M, P
ANSI Code
TPG322
Cutting Application
Turning
Manufacturer Grade
T1500A
Primary Material Application
Stainless Steel, Steel
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.