Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, CBN

  • Mfr # TPG323-BN7000

  • Zoro # G6304457


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
323
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG323-BN7000
Zoro #
G6304457
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
323
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
TPGN160312
Coating
CVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Neutral
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
TPG323-BN7000
Hardened (H) Compatibility
No
Primary Material Application
Cast Iron
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Cutting Application
Turning
ANSI Code
TPG323
Manufacturer Grade
BN7000
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Material - Machining
CBN
Features
Fracture Resistant, Wear Resistant
Coating Process
CVD
Shape
Triangle
Measurement System
Fractional Inch
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.