Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, Carbide

  • Mfr # TPGA331-AC5015S

  • Zoro # G7556423


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGA331-AC5015S
Zoro #
G7556423
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TPGW160404
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
ANSI Number
TPGA331
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
TPGA331
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.