Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN

  • Mfr # 3NCTPGA331-BNC2010

  • Zoro # G6372320


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTPGA331-BNC2010
Zoro #
G6372320
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NC-TPGW160404
No. of Edges
3
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
3NCTPGA331-BNC2010
Features
Wear Resistant
Measurement System
Fractional Inch
Manufacturer Grade
BNC2010
Shape
Triangle
Cutting Material Coverage
Mini Tip
ANSI Code
3NCTPGA331
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Material - Machining
CBN
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Finish - Machining
TiCN
Cutting Application
Turning
Number of Cutting Edges
3
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.