Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN

  • Mfr # 3NUTPGA331-BN7000

  • Zoro # G6371745


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA331-BN7000
Zoro #
G6371745
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW160404
ANSI Number
3NUTPGA331-BN7000
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
BN7000
Cutting Application
Turning
Cutting Material Coverage
Multi-Mini Tip
Finish - Machining
Bright (Uncoated)
ANSI Code
3NU-TPGA331
Primary Material Application
Cast Iron
Shape
Triangle
Primary Material Application ISO Code
K
Features
Fracture Resistant, Wear Resistant
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Material - Machining
CBN
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.