Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN

  • Mfr # NUTPGA321-BN1000

  • Zoro # G6305190


product price: $49.69
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA321-BN1000
Zoro #
G6305190
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.1693 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW160304
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
NUTPGA321-BN1000
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
H01
Primary Material Application
Hardened Steel
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Manufacturer Grade
BN1000
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
ANSI Code
NU-TPGA321
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.