Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, PCD

  • Mfr # NFTPGA331-DA1000

  • Zoro # G6306986


product price: $46.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFTPGA331-DA1000
Zoro #
G6306986
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGW160404
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
1
Cast Iron (K) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
NFTPGA331-DA1000
Super Alloy (S) Compatibility
Yes
Clearance Angle
11 Degrees
Material - Machining
Polycrystalline Diamond
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Shape
Triangle
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Included Angle
60 Degrees
ANSI Code
NF-TPGA331
Insert Holding Type
Straight Hole
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.