Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN

  • Mfr # 3NCTPGA332-BNC2020

  • Zoro # G6372287


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTPGA332-BNC2020
Zoro #
G6372287
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NC-TPGW160408
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
3NCTPGA332-BNC2020
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
H10 - H20
Features
Breakage Resistant, Wear Resistant
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
Shape
Triangle
Measurement System
Fractional Inch
Material - Machining
CBN
ANSI Code
3NC-TPGA332
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.