Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN

  • Mfr # 3NUTPGA332-BN7000

  • Zoro # G6371727


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA332-BN7000
Zoro #
G6371727
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.169"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW160408
ANSI Number
3NUTPGA332-BN7000
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Cutting Application
Turning
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Coating Process
CVD
Manufacturer Grade
BN7000
ANSI Code
3NU-TPGA332
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
Cutting Material Coverage
Multi-Mini Tip
Shape
Triangle
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.