Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN

  • Mfr # NUTPGA332-BN2000

  • Zoro # G6305105


product price: $46.35
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTPGA332-BN2000
Zoro #
G6305105
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1693 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW160408
ANSI Number
NUTPGA332-BN2000
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
ANSI Code
NU-TPGA332
Cutting Application
Turning
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Shape
Triangle
Manufacturer Grade
BN2000
Clearance Angle
11 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.