Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN

  • Mfr # NUTPGA332HS-BN2000

  • Zoro # G6305096


product price: $50.75
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA332HS-BN2000
Zoro #
G6305096
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-TPGW160408HS
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
ANSI Number
NUTPGA332HS-BN2000
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Cutting Application
Turning
ANSI Code
NU-TPGA332HS
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Included Angle
60 Degrees
Cutting Material Coverage
Mini Tip
Clearance Angle
11 Degrees
Shape
Triangle
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Edge
Honing, Negative Land, Strong Edge
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.