Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, PCD

  • Mfr # NFTPGA322-DA1000

  • Zoro # G6307001


product price: $48.39
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPGA322-DA1000
Zoro #
G6307001
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.1693 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGW160308
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFTPGA322-DA1000
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Application
Turning
ANSI Code
NF-TPGA322
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
DA1000
Cutting Material Coverage
NF Tip
Shape
Triangle
Material - Machining
Polycrystalline Diamond
Clearance Angle
11 Degrees
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.