Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0079 in, Cermet

  • Mfr # TPGG330.5L-T1500A

  • Zoro # G6310547


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG330.5L-T1500A
Zoro #
G6310547
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT160402L-SD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Cutting Direction
Left Hand
ANSI Number
TPGG330.5L-T1500A
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
Uncoated
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Number of Cutting Edges
3
Material - Machining
Cermet
Shape
Triangle
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P
Manufacturer Grade
T1500A
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
ANSI Code
TPGG330.5L
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.