Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0079 in, Cermet

  • Mfr # TPGG330.5L-T1500Z

  • Zoro # G6310538


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG330.5L-T1500Z
Zoro #
G6310538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT160402L-SD
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Left Hand
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPGG330.5L-T1500Z
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Shape
Triangle
Cutting Application
Turning
Material - Machining
Cermet
ANSI Code
TPGG330.5L
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Manufacturer Grade
T1500Z
Included Angle
60 Degrees
Primary Material Application
Steel
Clearance Angle
11 Degrees
Coating Process
PVD
Number of Cutting Edges
3
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.