Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0156 in, Carbide

  • Mfr # TPGG331L-AC5025S

  • Zoro # G7556615


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG331L-AC5025S
Zoro #
G7556615
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT160404L-SD
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TPGG331L
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
ANSI Code
TPGG331L
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Shape
Triangle
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Chip-Breaker Style
Double Sided
Coating Process
PVD
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
L
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code L, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.