Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN321-AC420K

  • Zoro # G6310039


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN321-AC420K
Zoro #
G6310039
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160304
No. of Edges
3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMN321-AC420K
Stainless (M) Compatibility
No
Material - Machining
Carbide
Shape
Triangle
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
ANSI Code
TPMN321
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
No Screw Hole
Manufacturer Grade
AC420K
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.