Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN321-AC5015S

  • Zoro # G7557166


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN321-AC5015S
Zoro #
G7557166
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Insert Thickness
0.187
Nose Radius
0.015"
Mounting Hole Dia.
0.169"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160304
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
TPMN321
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
11 Degrees
Primary Material Application ISO Code
S01 - S20
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
3
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
No Screw Hole
Finish - Machining
AlTiSiN
ANSI Code
TPMN321
Clearance Angle
11 Degrees
Manufacturer Grade
AC5015S
Included Angle
60 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.