Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN321-AC5025S

  • Zoro # G7557473


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN321-AC5025S
Zoro #
G7557473
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160304
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TPMN321
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Coating
PVD
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Titanium
ANSI Code
TPMN321
Primary Material Application ISO Code
S10 - S30
Shape
Triangle
Insert Holding Type
No Screw Hole
Features
Excellent Wear Resistance
Manufacturer Grade
AC5025S
Included Angle
60 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Coating Process
PVD
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.