Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN322-AC420K

  • Zoro # G6310005


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN322-AC420K
Zoro #
G6310005
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN160308
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Screw-On
ANSI Number
TPMN322-AC420K
Coating
Uncoated
No. of Edges
3
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Manufacturer Grade
AC420K
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shape
Triangle
ANSI Code
TPMN322
Primary Material Application
Cast Iron
Coating Process
CVD
Included Angle
60 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.